Motion
R2C-262
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.0000 in Bore, 4.2500 in OD, 0.7500 in Width
MI ITEM #14251891
MFR #R2C-262
List Price$167.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.0000 in Bore, 4.2500 in OD, 0.7500 in Width
MI ITEM #14251891
MFR #R2C-262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.21/each for your price

Overview

Mfr description
R2C-262 1" STK IDX41/4" ODX3/4" W 2PC

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.0000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    4.2500 in
  • Width
    0.7500 in
  • Material
    Steel
  • Manufacturer Catalog Number
    R2C-262
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought