Motion
R2C-425-A
Re-Machinable Shaft Collar - Two Piece - Split, Aluminum, 2.0000 in Bore, 5.5000 in OD, 0.8750 in Width
Mi Item #14251893
MFR #R2C-425-A
Price$234.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Shaft Collar - Two Piece - Split, Aluminum, 2.0000 in Bore, 5.5000 in OD, 0.8750 in Width
Mi Item #14251893
MFR #R2C-425-A

Mfr description
R2C-425-A 2" STK IDX5 1/2" ODX7/8" W 2P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.45/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    5.5000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    30.40 oz
  • Width
    0.8750 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    R2C-425-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)