Motion
R2C-500-S
Re-Machinable Shaft Collar - Two Piece - Split, Stainless Steel, 2.5000 in Bore, 6.2500 in OD, 0.8750 in Width
Mi Item #14251895
MFR #R2C-500-S
Price$755.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Shaft Collar - Two Piece - Split, Stainless Steel, 2.5000 in Bore, 6.2500 in OD, 0.8750 in Width
Mi Item #14251895
MFR #R2C-500-S

Mfr description
R2C-500-S 2 1/2" STK IDX6 1/4" ODX7/8" W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.10/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Outside Diameter
    6.2500 in
  • Screw Size
    3/8-24 x 1
  • Weight
    105.60 oz
  • Width
    0.8750 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    R2C-500-S
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)