Motion
10GS-12FL45-062

GATES RUBBER CO
10GS-12FL45-062

Barbed to Flanged 45° Elbow Hose Fitting - Steel Material, 0.6250 in Hose ID, Flange
Mi Item #14252458
MFR #10GS-12FL45-062
Price$81.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10GS-12FL45-062

Barbed to Flanged 45° Elbow Hose Fitting - Steel Material, 0.6250 in Hose ID, Flange
Mi Item #14252458
MFR #10GS-12FL45-062

Mfr description
10GS-12FL45-062 XBULK 7347-7621
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.44/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    12
  • Hose Inside Diameter
    0.6250 in
  • Thread Size
    #12 Code 61 O-Ring Flange

Details

  • Additional Details
    Two-piece, no-skive design, S, M and L Drops per ISO Final Draft International Standard 12151-S, Bite-the-wire crimp, Tested to 1,000,000 impulse cycles, TuffCoat plating
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    45° Bent Tube 62mm Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    73477621
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Standards Met
    ISO 12151-S
  • Style
    45 °Elbow
  • Type
    GlobalSpiral Coupling
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)