Specifications
Dimensions
- Container Size11 oz
Details
- ColorRed
- Container TypeAerosol Can
- Features & Benefits• Release Frozen & Rusted Parts • Penetrates Faster • Superior Wicking Action • No-Evaporating
- FlammabilityFlammable
- Flash Point132 °F
- Food GradeNo
- OdorMild; Hydrocarbon
- Product TypesPenetrating Oil
Overview
Mfr description
14255013 PENETRATION OIL AEROSOL 11OZ
- Release Frozen & Rusted Parts
- Penetrates Faster
- Superior Wicking Action
- No-Evaporating