Motion
IDDRPM5012504
IDDRPM5012504
Mi Item #14258325
MFR #IDDRPM5012504
Price$326,681.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDDRPM5012504
Mi Item #14258325
MFR #IDDRPM5012504

Mfr description
IDDRPM5012504 1250HP, 1750, 460V,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326,681.37/each

Specifications

Dimensions

  • Input Current
    1403 A

Details

  • Additional Details
    N, mally Closed Thermostat Shaft Grounding Rigid Base Polyrex EM -20F +300F Bearing Grease
  • Agency Listing
    CCSA US
  • Ambient Temperature Range
    -25 to 40 °C, -13 to 104 °F
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Enclosure Rating
    IP23
  • Enclosure Type
    DPFV
  • Feedback Type
    Encoder
  • Horsepower Rating Heavy Duty
    1250 hp
  • Horsepower Rating Normal Duty
    1250 hp
  • Input Frequency Rating
    60 Hz
  • Manufacturer Catalog Number
    IDDRPM5012504
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -25 °C, -13 104 °F
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Operating Temperature Range
    -13 to 104 °F, -25 to 40 °C
  • Operation Mode
    Vector Control
  • Output Current Normal Duty
    1403 A
  • Peak Current
    1422 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    General Industrial
  • Standard Operating Temperature Range
    -13 to 104 °F
  • Trade / Brand Name
    Baldor-Reliance
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)