Motion
IDDRPM508006
IDDRPM508006
MI ITEM #14258327
MFR #IDDRPM508006
Price$309,412.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDDRPM508006
MI ITEM #14258327
MFR #IDDRPM508006

Mfr description
IDDRPM508006 800HP, 1150, 460V, RL5020,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309,412.77/each

Specifications

Dimensions

  • Input Current
    927 A

Details

  • Additional Details
    N, mally Closed Thermostat Shaft Grounding Polyrex EM -20F +300F
  • Agency Listing
    CCSA US
  • Ambient Temperature Range
    -25 to 40 °C, -13 to 104 °F
  • Automation Option Cards
    ENCODER
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Enclosure Rating
    IP23
  • Enclosure Type
    DPFV
  • Feedback Option Cards
    ENCODER
  • Feedback Type
    Encoder
  • Horsepower Rating Heavy Duty
    800 hp
  • Horsepower Rating Normal Duty
    800 hp
  • Input Frequency Rating
    389 Hz
  • Manufacturer Catalog Number
    IDDRPM508006
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -25 °C, -13 104 °F
  • Motor Phase
    3
  • Mounting Type
    Rigid Base
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operating Temperature Range
    -13 to 104 °F, -25 to 40 °C
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    927 A
  • Output Current Normal Duty
    927 A
  • Peak Current
    929 A
  • Peak Current Heavy Duty
    929 A
  • Peak Current Normal Duty
    929 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    General Industrial
  • Standard Operating Temperature Range
    -13 to 104 °F
  • Standards Met
    CCSA US, NEMA
  • Trade / Brand Name
    Baldor-Reliance
  • Typical Application
    General Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)