Motion
313-B
7" Air Angle Sander, Composite Pad, 5000 RPM, 0.5 HP
Mi Item #14258874
MFR #313-B
Price$379.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Air Angle Sander, Composite Pad, 5000 RPM, 0.5 HP
Mi Item #14258874
MFR #313-B

Mfr description
313-B 7IN AIR ANGLE SANDER 5000 RPM
  • Variety: With a side handle exhaust that blows air away from the work area, you never have to worry about debris getting in your space.
  • Performance: Equipped with a heavy duty motor that is ready to handle tough jobs, you’ll perform well any time you use it.
  • Reliability: This powerful sander will deliver reliable output time and time again.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.81/each

Specifications

Dimensions

  • Overall Height
    3.9000 in
  • Overall Length
    12.0000 in
  • Pad Size
    7 in
  • Spindle Thread Size
    5/8 in to 11 in
  • Tool Weight
    4.7 lbs

Details

  • Air Pressure
    90 psi
  • Horsepower
    0.5 HP
  • Maximum Speed
    5000 rpm
  • Pad Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)