Motion
314-B
7" Air Angle Polisher & Buffer, Composite Pad, 3000 RPM, 0.5 HP
Mi Item #14258875
MFR #314-B
Price$414.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Air Angle Polisher & Buffer, Composite Pad, 3000 RPM, 0.5 HP
Mi Item #14258875
MFR #314-B

Mfr description
314-B 7IN AIR POLISHER/BUFFER 3000 RPM
  • Ease of Use: With variable speed options, you can adjust your tool for your applications as needed.
  • Reach: This buffer is designed to be able to reach deep, hard to reach spaces.
  • Performance- Equipped with a heavy duty motor that is ready to handle tough jobs, you’ll perform well any time you use it.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.66/each

Specifications

Dimensions

  • Overall Height
    3.9000 in
  • Overall Length
    12.0000 in
  • Pad Size
    7 in
  • Spindle Thread Size
    5/8 in to 11 in
  • Tool Weight
    4.7 lbs

Details

  • Air Pressure
    90 psi
  • Horsepower
    0.5 HP
  • Maximum Speed
    3000 rpm
  • Pad Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)