Motion
318-B
Air Vertical Polisher and Buffer, 7" Pad, 2000 RPM, 1 HP
Mi Item #14258876
MFR #318-B
Price$560.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Vertical Polisher and Buffer, 7" Pad, 2000 RPM, 1 HP
Mi Item #14258876
MFR #318-B

Mfr description
318-B AIR VERTICAL POLISHER/BUFFER
  • Clean Work Area: With a side handle exhaust, you can blow all the debris away from your workspace and work precisely on the task at hand.
  • The sander’s simple design is lightweight but sturdy, weighing only 4.5 pounds.
  • Comfort: this tool is lightweight and easy to use. You’ll never have to overexert yourself when working this tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.55/each

Specifications

Dimensions

  • Overall Height
    7.4000 in
  • Overall Length
    9.4000 in
  • Pad Size
    7 in
  • Spindle Thread Size
    5/8 in to 11 in
  • Tool Weight
    4.5 lbs

Details

  • Air Pressure
    90 psi
  • Horsepower
    1 HP
  • Maximum Speed
    2000 rpm
  • Pad Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)