Motion
319-B
Air Vertical Sander, 7" Pad, 5,000 RPM, 1 HP
MI ITEM #14258877
MFR #319-B
List Price$386.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Vertical Sander, 7" Pad, 5,000 RPM, 1 HP
MI ITEM #14258877
MFR #319-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$386.78/each for your price

Overview

Mfr description
319-B AIR VERTICAL SANDER 5000 RPM
  • Clean Work Area: With a side handle exhaust, you can blow all the debris away from your workspace and work precisely on the task at hand.
  • Control: With variable speed you'll always be completely in control of your tool.
  • Comfort: Weighing only 4.5 pounds, this sander is lightweight and easy to use, so you never have to worry about exhausting yourself on jobs.

Specifications

  • Maximum Speed
    5000 rpm
  • Horsepower
    1 HP
  • Air Pressure
    90 psi
  • Overall Length
    9.4000 in
  • Tool Weight
    4.8 lbs
  • Pad Shape
    Round
  • Overall Height
    7.0000 in
  • Pad Size
    7 in
  • Spindle Thread Size
    5/8 in to 11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought