Motion
327-A
3/8" Air Tire Buffer, .5HP, 23,000 RPM
Mi Item #14258879
MFR #327-A
Price$177.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Air Tire Buffer, .5HP, 23,000 RPM
Mi Item #14258879
MFR #327-A

Mfr description
327-A 3/8IN AIR TIRE BUFFER .5HP
  • Rear Exhaust: With a rear exhaust, you can direct debris away from your workspace, giving you unrestricted access to your job.
  • Safety: Featuring a special lock-out lever technology, you never have to worry about accidental throttle operation.
  • Comfort: Easily fitting in your hand, this lightweight tool will work hard so you don't have to.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.13/each

Specifications

Dimensions

  • Overall Height
    2.7000 in
  • Overall Length
    7.7600 in
  • Spindle Thread Size
    3/8 in
  • Tool Weight
    1.8 lbs

Details

  • Air Pressure
    90 psi
  • Horsepower
    0.5 HP
  • Maximum Speed
    23000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)