Motion
99233
DEWALT® Ultra-Tough Duct Tape is a thick polyethylene (PE) coated cloth tape with an aggressive pressure-sensitive natural rubber adhesive which adheres well to a wide variety of surfaces under a wide range of temperature conditions.
MI ITEM #14259881
MFR #99233
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT® Ultra-Tough Duct Tape is a thick polyethylene (PE) coated cloth tape with an aggressive pressure-sensitive natural rubber adhesive which adheres well to a wide variety of surfaces under a wide range of temperature conditions.
MI ITEM #14259881
MFR #99233

Mfr description
99233 DW DUCT BLK 48MMX27.4M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1078.74 in

Details

  • UPC_NO
    77922992331

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)