1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
30-110-025-0/200-F
3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/200 F, .250" Diameter
Mi Item #
14260346
MFR #
30-110-025-0/200-F
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
NOSHOK INC 30-110-025-0/200-F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
30-110-025-0/200-F
3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/200 F, .250" Diameter
Mi Item #
14260346
MFR #
30-110-025-0/200-F
Mfr description
30-110-025-0/200-F 100 SERIES
Heavy-duty, industrial thermometer featuring a weather-resistant, tamper-proof case
1-3/4", 2", 3" and 5" sizes - center back connection only
Highly sensitive bimetallic helix coil is heat-treated for stress relief, and silicone-coated to minimize pointer vibration and maximize heat transfer and response time
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Accuracy
1.0
Material
304 Stainless Steel
Pointer Material
Aluminum, Black Finished
Series
100
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items