Motion
25-410-160-psi

NOSHOK INC
25-410-160-psi

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi, 1/4 NPT Male Back Conn
MI ITEM #14260349
MFR #25-410-160-psi
List Price$232.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-410-160-psi

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi, 1/4 NPT Male Back Conn
MI ITEM #14260349
MFR #25-410-160-psi

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.20/each for your price

Overview

Mfr description
25-410-160-PSI 400/500 SERIES ALL
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
  • Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Specifications

  • Ambient Temperature Range
    -40 to 140 °F
  • Lens Material
    Trogamide
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Accuracy
    1.6
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Pressure Range
    0 to 160 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought