Motion
25-500-15000-psi

NOSHOK INC
25-500-15000-psi

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #14260351
MFR #25-500-15000-psi
List Price$224.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-500-15000-psi

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #14260351
MFR #25-500-15000-psi

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$224.10/each for your price

Overview

Mfr description
25-500-15000-PSI 400/500 SERIES ALL
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
  • Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Specifications

  • Gauge Type
    Pressure Gauge
  • Gauge Pressure Range
    15000 psi
  • Face Diameter
    2.5000 in
  • Lens Material
    Trogamide
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Accuracy
    1.6
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Pressure Range
    0 to 15,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought