Motion
40-400-30/160-psi

NOSHOK INC
40-400-30/160-psi

Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/160 psi, 1/2 NPT Male Bottom Conn
MI ITEM #14260358
MFR #40-400-30/160-psi
List Price$302.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-400-30/160-psi

Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/160 psi, 1/2 NPT Male Bottom Conn
MI ITEM #14260358
MFR #40-400-30/160-psi

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$302.88/each for your price

Overview

Mfr description
40-400-30/160-PSI 400/500 SERIES ALL
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
  • Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges.

Specifications

  • Ambient Temperature Range
    -40 to 140 °F
  • Lens Material
    Instrument Glass
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Accuracy
    1.0
  • Material
    304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text