Overview
Mfr description
40-510-100-PSI/BAR 400/500 SERIES ALL
- Corrosion-resistant fillable dry or liquid-filled gauge
- Vacuum and compound ranges through 0 psi to 20,000 psi
- 316 Stainless Steel wetted parts
- Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges.
Specifications
- Lens MaterialInstrument Glass
- Pointer MaterialBalanced Aluminum, Black Finish
- Accuracy1.0
- MaterialPolished 304 Stainless Steel with Safety Relief Plug
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Pressure Range0 to 100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data