Motion
40-901-100-psi

NOSHOK INC
40-901-100-psi

Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 100 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #14260377
MFR #40-901-100-psi
List Price$176.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-901-100-psi

Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 100 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #14260377
MFR #40-901-100-psi

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.90/each for your price

Overview

Mfr description
40-901-100-PSI 900 SERIES ACRYLONITRILE
  • High quality liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Impact resistant ABS and Stainless Steel case
  • Copper alloy and Brass wetted parts
  • Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Specifications

  • Lens Material
    Polycarbonate
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Accuracy
    1.0
  • Material
    304 Stainless Steel
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Pressure Range
    0 to 100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text