1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
40-901-300-PSI
Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 300 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #
14260379
MFR #
40-901-300-PSI
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
NOSHOK INC 40-901-300-PSI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
40-901-300-PSI
Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 300 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #
14260379
MFR #
40-901-300-PSI
Mfr description
40-901-300-PSI 900 SERIES ACRYLONITRILE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face Diameter
4.0000 in
Details
Gauge Pressure Range
300 psi
Gauge Type
Pressure Gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items