Motion
25-200-3-psi

NOSHOK INC
25-200-3-psi

Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn
MI ITEM #14260382
MFR #25-200-3-psi
List Price$147.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-200-3-psi

Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn
MI ITEM #14260382
MFR #25-200-3-psi

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.26/each for your price

Overview

Mfr description
25-200-3-PSI 200 SERIES LOW PRESSURE
  • Sensitive capsule-type non-fillable dry gauge
  • Black painted Steel, Stainless Steel and impact-resistant ABS case
  • Copper alloy and Brass wetted parts.

Specifications

  • Ambient Temperature Range
    -4 to 140 °F
  • Lens Material
    Acrylic
  • Pointer Material
    Instrument Glass
  • Accuracy
    1.6
  • Material
    Black Painted Steel
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Pressure Range
    0 to 3 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought