Motion
40-200-30-inH2O

NOSHOK INC
40-200-30-inH2O

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn
Mi Item #14260384
MFR #40-200-30-inH2O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-200-30-inH2O

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn
Mi Item #14260384
MFR #40-200-30-inH2O

Mfr description
40-200-30-INH2O 200 SERIES LOW PRESSURE
  • Sensitive capsule-type non-fillable dry gauge
  • Black painted Steel, Stainless Steel and impact-resistant ABS case
  • Copper alloy and Brass wetted parts.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4.0000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -4 to 140 °F
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Gauge Type
    Vacuum Gauge
  • Lens Material
    Instrument Glass
  • Material
    304 Stainless Steel
  • Pointer Material
    Instrument Glass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)