Motion
25-300-30-psi

NOSHOK INC
25-300-30-psi

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 30 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #14260387
MFR #25-300-30-psi
List Price$173.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-300-30-psi

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 30 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #14260387
MFR #25-300-30-psi

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.90/each for your price

Overview

Mfr description
25-300-30-PSI 300 SERIES BRASS CASE
  • High quality, heavy-duty liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Die cast Brass case with natural Brass finish
  • Copper alloy or 316 Stainless Steel and Brass wetted parts
  • Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Specifications

  • Ambient Temperature Range
    0 to 160 °F
  • Lens Material
    Acrylic with O-Ring Seal
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Accuracy
    1.6
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Connection Locations
    Bottom
  • Element Material
    Copper Alloy "C" Tube
  • Pressure Range
    0 to 30 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought