Overview
Mfr description
25-310-100-PSI/BAR 300 SERIES BRASS
- High quality, heavy-duty liquid filled gauge
- Vacuum and compound ranges through 0 psi to 15,000 psi
- Die cast Brass case with natural Brass finish
- Copper alloy or 316 Stainless Steel and Brass wetted parts
- Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Specifications
- Ambient Temperature Range0 to 160 °F
- Lens MaterialAcrylic with O-Ring Seal
- Pointer MaterialBalanced Aluminum, Black Finish
- Accuracy1.6
- MaterialDie Cast Brass (Natural Brass Finish) with Safety Relief Plug
- Connection LocationsBack
- Element MaterialCopper Alloy "C" Tube
- Pressure Range0 to 100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data