Motion
45-740-600-psi

NOSHOK INC
45-740-600-psi

Process Gauge, 4.5" 316SS Internals, 600 psi, 1/2 NPT Male Bottom Conn
MI ITEM #14260407
MFR #45-740-600-psi
List Price$309.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
45-740-600-psi

Process Gauge, 4.5" 316SS Internals, 600 psi, 1/2 NPT Male Bottom Conn
MI ITEM #14260407
MFR #45-740-600-psi

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$309.92/each for your price

Overview

Mfr description
45-740-600-PSI 600/700 SERIES PROCESS
  • Turret style dry (field fillable) and liquid filled process gauges
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Black Polypropylene safety case with solid front and blow out back
  • 316 Stainless Steel or Brass wetted parts
  • Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Specifications

  • Ambient Temperature Range
    -40 to 150 °F
  • Lens Material
    Acrylic
  • Pointer Material
    Balanced micro-adjustable aluminum, black finish
  • Accuracy
    0.5
  • Material
    Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Pressure Range
    0 to 600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text