Motion
102-MFS

NOSHOK INC
102-MFS

Hydraulic Needle Valve - 200 °F, 316 Stainless Steel
MI ITEM #14260409
MFR #102-MFS
Your Price$127.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
102-MFS

Hydraulic Needle Valve - 200 °F, 316 Stainless Steel
MI ITEM #14260409
MFR #102-MFS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$127.93/each(List $159.91)

Overview

Mfr description
102-MFS 100 SERIES MINI NEEDLE VALVES
  • Compact size valve built for maximum durability and robust performance in the toughest applications
  • 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling
  • PTFE or Graphite packing optional.

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    316 Stainless Steel
  • Type
    Needle
  • Orifice Size
    0.1720 in
  • Valve Material
    Stainless Steel
  • Connection Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text