Motion
142-EFFC

NOSHOK INC
142-EFFC

Hydraulic Needle Valve - 200 °F, Steel
MI ITEM #14260410
MFR #142-EFFC
Your Price$56.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
142-EFFC

Hydraulic Needle Valve - 200 °F, Steel
MI ITEM #14260410
MFR #142-EFFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.48/each(List $70.60)

Overview

Mfr description
142-EFFC 100 SERIES MINI NEEDLE VALVES
  • Compact size valve built for maximum durability and robust performance in the toughest applications
  • 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling
  • PTFE or Graphite packing optional.

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    Steel
  • Type
    Needle
  • Orifice Size
    0.1720 in
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought