Motion
602-FFS

NOSHOK INC
602-FFS

Hydraulic Needle Valve - 200 °F, 316 Stainless Steel
MI ITEM #14260411
MFR #602-FFS
List Price$312.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
602-FFS

Hydraulic Needle Valve - 200 °F, 316 Stainless Steel
MI ITEM #14260411
MFR #602-FFS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$312.29/each for your price

Overview

Mfr description
602-FFS 600 SERIES BLOCK AND BLEED
  • Block & bleed design allows pressure to be bled off without disturbing the permanent piping installation, allowing quick and easy removal or replacement of instruments
  • 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability
  • Blow-out proof stem provides a secondary stem seal in the full open position.

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    316 Stainless Steel
  • Type
    Needle
  • Orifice Size
    0.1870 in
  • Valve Material
    Stainless Steel
  • Connection Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought