1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
100-1-5-2-1-2-6
Pressure Transmitter, Wetted Materials: 316 SS, 1 psig to 5 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 36 in Cable Attached
MI ITEM #
14260415
MFR #
100-1-5-2-1-2-6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Pneumatic Check Valves
NOSHOK INC 100-1-5-2-1-2-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
100-1-5-2-1-2-6
Pressure Transmitter, Wetted Materials: 316 SS, 1 psig to 5 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 36 in Cable Attached
MI ITEM #
14260415
MFR #
100-1-5-2-1-2-6
Mfr description
100-1-5-2-1-2-6 100 SERIES CURRENT
Current output
316 and 17-4PH Stainless Steel wetted parts
CE compliant to suppress RFI, EMI and ESD.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Ambient Temperature Range
-40 to 185 °F
Max Operating Temperature
212 °F
Min Operating Temperature
-40 °F
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items