Motion
40-200-60-inH2O

NOSHOK INC
40-200-60-inH2O

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 60 inH2O, 1/4 NPT Male Bottom Conn
MI ITEM #14260417
MFR #40-200-60-inH2O
List Price$297.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-200-60-inH2O

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 60 inH2O, 1/4 NPT Male Bottom Conn
MI ITEM #14260417
MFR #40-200-60-inH2O

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$297.60/each for your price

Overview

Mfr description
40-200-60-INH2O 200 SERIES LOW PRESSURE
  • Sensitive capsule-type non-fillable dry gauge
  • Black painted Steel, Stainless Steel and impact-resistant ABS case
  • Copper alloy and Brass wetted parts.

Specifications

  • Gauge Type
    Pressure Gauge
  • Ambient Temperature Range
    -4 to 140 °F
  • Face Diameter
    4.0000 in
  • Lens Material
    Instrument Glass
  • Pointer Material
    Instrument Glass
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text