Motion
25-901-1.6-bar/psi-G1/4

NOSHOK INC
25-901-1.6-bar/psi-G1/4

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1.6 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled
MI ITEM #14260420
MFR #25-901-1.6-bar/psi-G1/4
List Price$124.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-901-1.6-bar/psi-G1/4

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1.6 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled
MI ITEM #14260420
MFR #25-901-1.6-bar/psi-G1/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$124.64/each for your price

Overview

Mfr description
25-901-1.6-BAR/PSI-G1/4 900 SERIES
  • High quality liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Impact resistant ABS and Stainless Steel case
  • Copper alloy and Brass wetted parts
  • Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Specifications

  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Connection Locations
    Bottom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text