Motion
15-110-60-psi/kPa-BSC

NOSHOK INC
15-110-60-psi/kPa-BSC

Pressure Gauge, 1.5" Black Steel Case, Copper Alloy Internals, 60 psi/kPa, 1/8 NPT Back Conn
Mi Item #14260429
MFR #15-110-60-psi/kPa-BSC
Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-110-60-psi/kPa-BSC

Pressure Gauge, 1.5" Black Steel Case, Copper Alloy Internals, 60 psi/kPa, 1/8 NPT Back Conn
Mi Item #14260429
MFR #15-110-60-psi/kPa-BSC

Mfr description
15-110-60-PSI/KPA-BSC 100 SERIES
  • Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case
  • Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.Multiple connection options are available including panel mount
  • A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.27/each

Specifications

Dimensions

  • Face Diameter
    1.5000 in

Details

  • Accuracy
    2.5
  • Ambient Temperature Range
    -40 to 140 °F
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)