1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
400L-3-2-15/230-8
400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 15 psig to 230 psig (870 psig), Hirschmann
Mi Item #
14260430
MFR #
400L-3-2-15/230-8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Sensors and Switches
Switches
NOSHOK INC 400L-3-2-15/230-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
400L-3-2-15/230-8
400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 15 psig to 230 psig (870 psig), Hirschmann
Mi Item #
14260430
MFR #
400L-3-2-15/230-8
Mfr description
400L-3-2-15/230-8 400 SERIES MECHANICAL
Switch adjustment ranges from vacuum through 4,600 psig depending on model
Standard Zinc-plated Steel with NBR diaphragm (<lt/> 225 psig)
Steel piston with NBR seal (<gt/> 225 psig) wetted parts
See more details
Compare
Save to List
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Ambient Temperature Range
-4 to 176 °F
Connection Type
National Pipe Thread (NPT) Male
Product Type
Pressure Switches
Series
400
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items