1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
1000-145-2-1
Digital Pressure Gauge, 0 psig to 145 psig, 1/4 NPT Male Conn, Peek Memory
MI ITEM #
14260433
MFR #
1000-145-2-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
NOSHOK INC 1000-145-2-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
1000-145-2-1
Digital Pressure Gauge, 0 psig to 145 psig, 1/4 NPT Male Conn, Peek Memory
MI ITEM #
14260433
MFR #
1000-145-2-1
Mfr description
1000-145-2-1 1000 SERIES DIGITAL
Rugged, electronic gauge
Compound and standard ranges through 0 psig to 10,000 psig
Stainless Steel wetted parts
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Ambient Temperature Range
14 to 140 °F
Connection Type
Male National Pipe Thread (MNPT)
Element Material
Stainless Steel, Thin-Film Measuring Element
Material
Stainless Steel
Max Operating Temperature
158 °F
Series
1000
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items