Motion
20-148-30-vac

NOSHOK INC
20-148-30-vac

Vacuum Gauge, 2" ABS Square Panel Mount Case, Copper Alloy Internals, 30 vac, 1/8 NPT Male/10-32 Female Back Conn
MI ITEM #14260440
MFR #20-148-30-vac
List Price$59.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-148-30-vac

Vacuum Gauge, 2" ABS Square Panel Mount Case, Copper Alloy Internals, 30 vac, 1/8 NPT Male/10-32 Female Back Conn
MI ITEM #14260440
MFR #20-148-30-vac

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.64/each for your price

Overview

Mfr description
20-148-30-VAC 100 SERIES ACRYLONITRILE
  • Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case
  • Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.Multiple connection options are available including panel mount
  • A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges.

Specifications

  • Ambient Temperature Range
    -40 to 140 °F
  • Lens Material
    Acrylic
  • Pointer Material
    Molded Plastic
  • Accuracy
    2.5
  • Connection Locations
    Back
  • Element Material
    Copper Alloy Bourdon Tube
  • Pressure Range
    0 to 30 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought