Specifications
Dimensions
- Weight520 g
Details
- DisplayDual Display with Backlight
- Max Voltage Measurement1000 V
- Min Voltage Measurement600 V
- Voltage Measurement Range600 to 1000 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)