Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUKE 393 FC CLAMP,IRR1 IRRADIANCE METER,MC4 TL B
Mi Item #14260982
MFR #5337401

Mfr description
5337401 FLUKE 393 FC CLAMP, IRR1
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    5.9000 in, 150 mm
  • Weight
    520 g

Details

  • Display
    Dual Display with Backlight
  • Max Voltage Measurement
    1000 V
  • Min Voltage Measurement
    600 V
  • Voltage Measurement Range
    600 to 1000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)