Motion
GM3240-025

GGB BEARINGS
GM3240-025

2.0000 in Bore, 1.5625 in Length, Filament Wound Material
Mi Item #14265429
MFR #GM3240-025
Price$40.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM3240-025

2.0000 in Bore, 1.5625 in Length, Filament Wound Material
Mi Item #14265429
MFR #GM3240-025

Mfr description
GM3240-025 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.66/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Outside Diameter
    2.5000 in
  • Overall Length
    1.5625 in
  • Recommended Shaft Size
    1.9995 to 2.0000 in
  • Thickness
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Fiber Reinforced;Self-Lubricating;Maintenance-Free;High Load;Corrosion Resistant;Contamination Resistance;Shock Resistance;Misalignment Resistance
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX Fiber Reinforced Composite Self-Lubricating Plain Bearing, 2 in ID x 2.5 in OD x 1.5625 in Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 MPa, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    2.5025 to 2.5045 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)