Motion
DCF512GE1

DEWALT
DCF512GE1

Cordless Ratchet - 1/2 in Drive Size, Variable Speed
MI ITEM #14265798
MFR #DCF512GE1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF512GE1

Cordless Ratchet - 1/2 in Drive Size, Variable Speed
MI ITEM #14265798
MFR #DCF512GE1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Torque
    70 ft-lbs

Details

  • Maximum Speed
    250 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed

Overview

Mfr description
DCF512GE1 20V ATOMIC 1/2" RATCHET KITTED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought