Motion
DCF503GG1

DEWALT
DCF503GG1

Cordless Ratchet - 3/8 in Drive Size, Variable Speed
Mi Item #14265803
MFR #DCF503GG1
Price$697.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF503GG1

Cordless Ratchet - 3/8 in Drive Size, Variable Speed
Mi Item #14265803
MFR #DCF503GG1

Mfr description
DCF503GG1 12V XTREME RATCHET 3/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$697.86/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)