Motion
G5351
20V Cordless Angle Grinder and Cut-off Tool, 8000 RPM, 1HP, 4.5" Wheel
Mi Item #14265975
MFR #G5351
Price$247.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20V Cordless Angle Grinder and Cut-off Tool, 8000 RPM, 1HP, 4.5" Wheel
Mi Item #14265975
MFR #G5351

Mfr description
G5351 20V CORDLESS ANGLE GRINDER/CUT-OFF
  • 1.0 HP delivers up to 8,000 rpm makes short work of material removal on a variety of surfaces.
  • The G5351 is a lightweight and compact tool weighing 5 lbs
  • (including battery) and 13.25" length, improving control and access to tight spaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.40/each

Specifications

Dimensions

  • Overall Height
    4.4000 in
  • Overall Length
    13.2500 in
  • Overall Width
    3.1100 in
  • Tool Weight
    3.5 lbs

Details

  • Exhaust Type
    Rear
  • Handle Style
    Slim handle with rubberized grip
  • Handle Type
    Right Angle
  • Horsepower
    1 HP
  • Housing Material
    Impact and chemical-resistant composite housing
  • Power Source
    Battery Powered
  • UPC_NO
    663023168906
  • Variable Speed
    No
  • Warranty
    3-year limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)