Motion
3697-25
M18 FUEL 5PC COMBO KIT
Mi Item #14266106
MFR #3697-25
Price$1,156.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL 5PC COMBO KIT
Mi Item #14266106
MFR #3697-25

Mfr description
3697-25 M18 FUEL 5PC COMBO KIT
  • Hammer Drill has a compact design for access into tight spaces
  • Auto-stop feature on Hammer Drill prevents over-rotation & bindup
  • Impact Driver features an LED light for full workspace visibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,156.64/each

Specifications

Dimensions

  • Weight
    30.93 lbs.

Details

  • ECCN
    EAR99
  • Harmonization Code
    8467290040
  • UPC_NO
    0045242637768
  • Warranty
    5 Year Tool, 2 Year Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)