Motion
NSTU-VSC-30M

DODGE
NSTU-VSC-30M

Ball Bearing Take-up Unit - 30 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #14297562
MFR #NSTU-VSC-30M
Price$179.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-VSC-30M

Ball Bearing Take-up Unit - 30 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #14297562
MFR #NSTU-VSC-30M

Mfr description
144709 NSTU-VSC-30M BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Shaft Diameter
    1.1810 in, 30 mm
  • Weight
    2.78 lbs, 1.261 kg

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    144709
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)