Motion
D-FLEX 9SC-H X 42MM HUB

DODGE
D-FLEX 9SC-H X 42MM HUB

Sleeve Coupling Hub - Size 9, 42 mm Bore, Bored to Size, Cast Iron Material
Mi Item #14297566
MFR #D-FLEX 9SC-H X 42MM HUB
Price$200.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 9SC-H X 42MM HUB

Sleeve Coupling Hub - Size 9, 42 mm Bore, Bored to Size, Cast Iron Material
Mi Item #14297566
MFR #D-FLEX 9SC-H X 42MM HUB

Mfr description
022907 D-FLEX 9S-42MM SPCR HUB COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.71/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.192 in
  • Bore Diameter  
    42 mm
  • Coupling Size
    9
  • Coupling Size Code
    9
  • Flange Diameter  
    3.6250 in
  • Length Through Bore  
    1.9700 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    3.6250 in
  • Parallel Misalignment
    0.025 in

Details

  • ATEX Certificate
    Yes
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    11.4 hp
  • Manufacturer Catalog Number
    022907
  • Material
    Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex®
  • Torque Capacity
    7200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)