Motion
B1U-DI-103R-DRY

DODGE
B1U-DI-103R-DRY

Roller Insert Bearing - 1-3/16 in Bore Dia., Set Screw
Mi Item #14297568
MFR #B1U-DI-103R-DRY
Price$1,053.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-DI-103R-DRY

Roller Insert Bearing - 1-3/16 in Bore Dia., Set Screw
Mi Item #14297568
MFR #B1U-DI-103R-DRY

Mfr description
144758 B1U-DI-103R-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,053.48/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    144758
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)