Motion
BRG23152K.C3 (FAG OR SKF ONLY

DODGE
BRG23152K.C3 (FAG OR SKF ONLY

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14297576
MFR #BRG23152K.C3 (FAG OR SKF ONLY
Price$22,108.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23152K.C3 (FAG OR SKF ONLY

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14297576
MFR #BRG23152K.C3 (FAG OR SKF ONLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,108.09/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    144 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8483204080
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
144860 BRG23152K.C3 (FAG OR SKF ONLY BEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought