Motion
P2B515-USAF-207LOR-MOD

DODGE
P2B515-USAF-207LOR-MOD

Pillow Block Roller Bearing - 2.4375 in Bore
Mi Item #14297578
MFR #P2B515-USAF-207LOR-MOD
Price$1,810.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-USAF-207LOR-MOD

Pillow Block Roller Bearing - 2.4375 in Bore
Mi Item #14297578
MFR #P2B515-USAF-207LOR-MOD

Mfr description
144728 P2B515-USAF-207LOR-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,810.86/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Inside Diameter
    2.4375 in
  • Shaft Diameter
    2.4375 in
  • Weight
    34.96 lbs

Details

  • Expansion Capability
    Non-Expansion
  • Manufacturer Catalog Number
    144728
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    USAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)