Motion
P2B510-USAF-111LER-MOD

DODGE
P2B510-USAF-111LER-MOD

Pillow Block Roller Bearing - Non-Expansion Bearing (Fixed)
Mi Item #14297590
MFR #P2B510-USAF-111LER-MOD
Price$2,634.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B510-USAF-111LER-MOD

Pillow Block Roller Bearing - Non-Expansion Bearing (Fixed)
Mi Item #14297590
MFR #P2B510-USAF-111LER-MOD

Mfr description
144656 P2B510-USAF-111LER-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,634.69/each

Specifications

Dimensions

  • Shaft Diameter
    1.6875 in
  • Weight
    14.14 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    144656
  • Measurement Standard
    Imperial
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)