Overview
Mfr description
039718 HS2USAF510 BEARINGS
Specifications
- Housing MaterialCast Iron
- Type Of BearingSpherical Roller
- Manufacturer Catalog Number039718
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data