Overview
Mfr description
144835 P4B517-USAF-215LER W/EC BEARINGS
Specifications
- Manufacturer Catalog Number144835
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data